Merck Millipore Immobilon-E PVDF Membrane IEVH85R 8.5cmx10m 1pc

#Nomor SKU S020638702
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number IEVH85R
Unit 1pc
BSA Adsorption (µg/cm²) Not Applicable
Chemistry Polyvinylidene Fluoride (PVDF)
Compatible Stains Coomassie brilliant blueAmido blackIndia inkPonceau-S redColloidal goldTransilluminationSypro ruby
Detection Method Chemiluminescence Chromogenic Radioactive
Filter Code IEVH
Filter Color White
Filter Dimensions (cm x m) 8.5 x 10
Filter Surface Plain
Key Applications Western BlottingImmunoblotting (Western)
Material Size 1
Pore Size (µm) 0.45
Primary Binding Mechanisms Electrostatic, hydrophobic
Wettability Easily wetted with water
Berat (Kg) 4.3
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 8.5 x 1 roll offers cut convenience for standardinblots (7 x 8.5) andidblots (8.5 x 13.5). It works with the optional mobilon NOW Dispenser (catalog nber DISP). mobiloEbrane the only PVDFbrane that wets out in aqueous buffers, elinating theethanol prwet step 45icreter pore size recmended forost Western blotting applications, especially proteins greater than 20 kDa Cpatible with chilinescent and chrogenic detectionmobilon PVDFbranes are offered in four types, each optized for a different protein blotting application. Convenient blotting sandwiches feature prcut sheets ofbrane and blotting filter paper. mobilon PVDFbranes have high protein adsorption, so you won't lose proteins during transfer or reprobing. The open pore structureakes it easy to access bound proteins and rove unbound probes. Features & Benefits High protein binding provides stronger signa Won't crack, curl or fracture when cut Low background Superior staining capabilities Can be stripped and reprobedultiple tes
Feature
Application : The first PVDF transfer Membrane for western blotting that wets out in transfer buffer or water. For chemiluminescence or chromogenic detection.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan