Spesifikasi
| BSA Adsorption (µg/cm²) | Not Applicable |
|---|---|
| Chemistry | Polyvinylidene Fluoride (PVDF) |
| Detection Method | Chemiluminescence Chromogenic Radioactive |
| Filter Code | IEVH |
| Filter Color | White |
| Compatible Stains | Coomassie brilliant blueAmido blackIndia inkPonceau-S redColloidal goldTransilluminationSypro ruby |
| Filter Dimensions (cm x m) | 8.5 x 10 |
| Filter Surface | Plain |
| Key Applications | Western BlottingImmunoblotting (Western) |
| Material Size | 1 |
| Pore Size (µm) | 0.45 |
| Primary Binding Mechanisms | Electrostatic, hydrophobic |
| Wettability | Easily wetted with water |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This 8.5cm x 10m roll offers 1-cut convenience for standard mini-blots (7 x 8.5cm) and midi-blots (8.5 x 13.5cm). It works with the optional Immobilon NOW Dispenser (catalog number IMDISP).
Immobilon-E Membrane:
- the only PVDF membrane that wets out in aqueous buffers, eliminating the methanol pre-wet step.
- 45 µm pore size recommended for most Western blotting applications, especially proteins greater than 20 kDa
- Compatible with chemiluminescent and chromogenic detection
Immobilon PVDF membranes are offered in four types, each optimized for a different protein blotting application. Convenient blotting sandwiches feature pre-cut sheets of membrane and blotting filter paper. Immobilon PVDF membranes have high protein adsorption, so you won't lose proteins during transfer or reprobing. The open pore structure makes it easy to access bound proteins and remove unbound probes.
Features & Benefits:
- High protein binding provides stronger signal
- Won't crack, curl or fracture when cut
- Low background
- Superior staining capabilities
- Can be stripped and reprobed multiple times
Immobilon-E Membrane:
- the only PVDF membrane that wets out in aqueous buffers, eliminating the methanol pre-wet step.
- 45 µm pore size recommended for most Western blotting applications, especially proteins greater than 20 kDa
- Compatible with chemiluminescent and chromogenic detection
Immobilon PVDF membranes are offered in four types, each optimized for a different protein blotting application. Convenient blotting sandwiches feature pre-cut sheets of membrane and blotting filter paper. Immobilon PVDF membranes have high protein adsorption, so you won't lose proteins during transfer or reprobing. The open pore structure makes it easy to access bound proteins and remove unbound probes.
Features & Benefits:
- High protein binding provides stronger signal
- Won't crack, curl or fracture when cut
- Low background
- Superior staining capabilities
- Can be stripped and reprobed multiple times
Feature
Application : The first PVDF transfer Membrane for western blotting that wets out in transfer buffer or water. For chemiluminescence or chromogenic detection.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Membran%20Filter/Merck%20Millipore%20Immobilon-E%20PVDF%20Membrane/3pP104679133-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
