Merck Millipore Chemical Duty Vacuum/Pressure Pump WP6111560 115V 1pc
Rp26.999.900
Persediaan
Spesifikasi Produk
| Model Number | WP6111560 |
|---|---|
| Unit | 1pc |
| Material Size | 1 |
| Pressure/Vacuum | Vacuum |
| Quality Level | MQ400 |
| Voltage (V) | 115 |
| Berat (Kg) | 11.1 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
OverviewThe High Output Pp features a pistodriven design for greater power.The Chical Duty Pp has a chicallresistant head and diaphra for use with corrosive chicals and solvents.Both pps ce with 70 of 1/4" tubing and aillex FA50 filter for ilineoisture protection. Both are UL listed and CEarked.The High Output and Chical Duty pps can support high flow rates to decrease process filtration te. The High Output Pp features a pistodriven design for greater power. The Chical Duty Pp has a chicallresistant head and diaphra for use with corrosive chicals and solvents. Both pps ce with 70 of 1/4 in. tubing and ailleFA50 filter for ilineoisture protection. Both are Ulisted and arked.Features & BenefitsHigh flow rates decrease filtration process te Optional chicaresistant internal cponents for cpatibility with corrosive vapors Portable design allows for easy sharing between workstations ApplicationsVacu Source for Filter Holders,anifolds, and Devices, including Splicity Filtration Syst, SNAP i.d. 2.0 Syst,ultiscreenHTS Filtrationanifold, and Stericup FiltersForore infoation visit the illipore Vacu Hardware site.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan