Merck Millipore Pump Vacuum/Pressure Chemical Duty (Pompa Vakum)

Sebelum PPN:
Rp24.999.900 - Rp26.999.900
Spesifikasi
Material Size1
Pressure/VacuumVacuum
Quality LevelMQ400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Overview

The High Output Pump features a piston-driven design for greater power.
The Chemical Duty Pump has a chemically-resistant head and diaphragm for use with corrosive chemicals and solvents.

Both pumps come with 70 cm of 1/4" tubing and a Millex FA50 filter for in-line moisture protection. Both are UL listed and CE marked.

The High Output and Chemical Duty pumps can support high flow rates to decrease process filtration time. The High Output Pump features a piston-driven design for greater power. The Chemical Duty Pump has a chemically-resistant head and diaphragm for use with corrosive chemicals and solvents. Both pumps come with 70 cm of 1/4 in. tubing and a Millex-FA50 filter for in-line moisture protection. Both are UL-listed and CE-marked.

Features & Benefits
High flow rates decrease filtration process time
Optional chemical-resistant internal components for compatibility with corrosive vapors
Portable design allows for easy sharing between workstations

Applications

Vacuum Source for Filter Holders, Manifolds, and Devices, including Samplicity Filtration System, SNAP i.d. 2.0 System, MultiscreenHTS Filtration Manifold, and Stericup Filters

For more information visit the EMDMillipore Vacuum Hardware site.

Ulasan Produk

Tidak ada ulasan