Merck Millipore Biotek Magnetic Washer 40-096 Elx405Ts 1pc
Rp629.999.900
Persediaan
Spesifikasi Produk
| Model Number | 40-096 |
|---|---|
| Unit | 1pc |
| Key Applications | Multiplexing |
| Material Size | 1 system |
| Berat (Kg) | 260.3 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The new BioTekagnetic 96 well washer cplete with Touch Screen and Ultrasonic cleaning incorporates a statothart, high resolution LED backlit touch screen user interface for intuitive and flexible onboard instrent control of 9 wellicroplate washing. A 5.7 inch graphical color display selessly guides users through protocol develoent, instrentaintenance and daily use at the touch of a finger. Two USB flash drive ports enable convenient file transfer, storage and operation. For those who prefer cputer control or require 21 CFR Part 11 cpliance, the BioTekagnetic 96 well washer cplete with Touch Screen and Ultrasonic cleaning can be controlled with optional Liquid Handling Control Software. The BioTekagnetic 96 well washer cplete with Touch Screen and Ultrasonic cleaning adds a new,odern and powerful interface to reshape the datday routines of today's life science laboratories. Fast and efficient vacu filtration, optized cell washing for loosely adherent cellonolayers and patenpending Ultrasonic Advantage are all included. Scientists regard unexpected clogging ofanifold tubes to be the largest contributor to assay failure. The BioTekagnetic 96 well washer cplete with Touch Screen and Ultrasonic cleaning with a builin ultrasonic cleaner are the only instrents of their kind available today able to autatically pre with cleaning solution, sonicateanifold tubes to rove protein or salt crystal build up and rpre with buffer leaving the instrent clean and ready for its next wash. Cleaning these tubes is a te consing and labor intensive process. BioTek's Ultrasonic Advantage incorporates the power of ultrasonic cleaning toake the BioTekagnetic 96 well washer cplete with Touch Screen and Ultrasonic cleaning a seaintainingicroplate washer.For washingicrosphere based assays, the BioTekagnetic 96 well washer cplete with Touch Screen and Ultrasonic cleaning is equipped with accessoryodules for biagnetic separation. This allows for full plate washing of polystyrene beads used in a growing nber ofultiplex assays and beabased ELISAs, such as those developed on the Linex AP technology platfo. Developed with leaders in genotyping, gene expression and protein assays, the BioTekagnetic 96 well washer cplete with Touch Screen and Ultrasonic cleaning biagnetic separation incorporates a range of mobilization options each with higenergy neodi iron boronagnets for rapid separation oficreter and naneter beads with superior retention. The BioTekagnetic 96 well washer cplete with Touch Screen and Ultrasonic cleaning is Linex AP approved. With its angled dispense tubes, full control of dispense and aspiration rates and unique X, Y, Z positioning, the BioTekagnetic 96 well washer cplete with Touch Screen and Ultrasonic cleaning is ideal for theost danding wash requirents including looseladherent cell lines. For those applications that use 9wellicroplates, the BioTekagnetic 96 well washer cplete with Touch Screen and Ultrasonic cleaning is an ideal choice with unique features to lower background absorbance values and increase the signatnoise ratio of typical ELISA assays. With its color graphical user interface and wide application range, the BioTekagnetic 96 well washer cplete with Touch Screen and Ultrasonic cleaning is an easy to use, total solution for 9 well plate washing in a cpact and robocpatible design.
Peringatan
Standar JEPANG.. Produk Elektronik menggunakan POWER SUPPLY standar JEPANG (110V). Mohon tanyakan terlebih dahulu. REKOMENDASI TRAFO : S041707319 (USA), S010836781 (JPN), atau S037607586 (Lokal)Untuk lebih detail terkait kepastian ketersediaan stok harap menghubungi kami terlebih dahulu.
Feature
Application : The BioTek Magnetic 96-well plate washer complete with Touch Screen & Ultrasonic cleaning incorporates a state-of-the-art, high resolution LED backlit touch screen user interfaceKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan