Spesifikasi
| Key Applications | Multiplexing |
|---|---|
| Material Size | 1 system |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The new BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning incorporates a state-of-the-art, high resolution LED backlit touch screen user interface for intuitive and flexible onboard instrument control of 96- well microplate washing. A 5.7 inch graphical color display seamlessly guides users through protocol development, instrument maintenance and daily use at the touch of a finger. Two USB flash drive ports enable convenient file transfer, storage and operation. For those who prefer computer control or require 21 CFR Part 11 compliance, the BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning can be controlled with optional Liquid Handling Control Software.
The BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning adds a new, modern and powerful interface to reshape the day-to-day routines of today's life science laboratories. Fast and efficient vacuum filtration, optimized cell washing for loosely adherent cell monolayers and patent-pending Ultrasonic Advantage are all included.
Scientists regard unexpected clogging of manifold tubes to be the largest contributor to assay failure. The BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning with a built-in ultrasonic cleaner are the only instruments of their kind available today able to automatically prime with cleaning solution, sonicate manifold tubes to remove protein or salt crystal build up and re-prime with buffer leaving the instrument clean and ready for its next wash. Cleaning these tubes is a time consuming and labor intensive process. BioTek's Ultrasonic Advantage incorporates the power of ultrasonic cleaning to make the BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning a self-maintaining microplate washer.
For washing microsphere based assays, the BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning is equipped with accessory modules for biomagnetic separation. This allows for full plate washing of polystyrene beads used in a growing number of multiplex assays and bead-based ELISAs, such as those developed on the Luminex xMAP technology platform. Developed with leaders in genotyping, gene expression and protein assays, the BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning biomagnetic separation incorporates a range of immobilization options each with high-energy neodymium iron boron magnets for rapid separation of micrometer and nanometer beads with superior retention. The BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning is Luminex xMAP approved.
With its angled dispense tubes, full control of dispense and aspiration rates and unique X, Y, Z positioning, the BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning is ideal for the most demanding wash requirements including loosely-adherent cell lines. For those applications that use 96-well microplates, the BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning is an ideal choice with unique features to lower background absorbance values and increase the signal-to-noise ratio of typical ELISA assays. With its color graphical user interface and wide application range, the BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning is an easy to use, total solution for 96- well plate washing in a compact and robot-compatible design.
The BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning adds a new, modern and powerful interface to reshape the day-to-day routines of today's life science laboratories. Fast and efficient vacuum filtration, optimized cell washing for loosely adherent cell monolayers and patent-pending Ultrasonic Advantage are all included.
Scientists regard unexpected clogging of manifold tubes to be the largest contributor to assay failure. The BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning with a built-in ultrasonic cleaner are the only instruments of their kind available today able to automatically prime with cleaning solution, sonicate manifold tubes to remove protein or salt crystal build up and re-prime with buffer leaving the instrument clean and ready for its next wash. Cleaning these tubes is a time consuming and labor intensive process. BioTek's Ultrasonic Advantage incorporates the power of ultrasonic cleaning to make the BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning a self-maintaining microplate washer.
For washing microsphere based assays, the BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning is equipped with accessory modules for biomagnetic separation. This allows for full plate washing of polystyrene beads used in a growing number of multiplex assays and bead-based ELISAs, such as those developed on the Luminex xMAP technology platform. Developed with leaders in genotyping, gene expression and protein assays, the BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning biomagnetic separation incorporates a range of immobilization options each with high-energy neodymium iron boron magnets for rapid separation of micrometer and nanometer beads with superior retention. The BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning is Luminex xMAP approved.
With its angled dispense tubes, full control of dispense and aspiration rates and unique X, Y, Z positioning, the BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning is ideal for the most demanding wash requirements including loosely-adherent cell lines. For those applications that use 96-well microplates, the BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning is an ideal choice with unique features to lower background absorbance values and increase the signal-to-noise ratio of typical ELISA assays. With its color graphical user interface and wide application range, the BioTek Magnetic 96 well washer complete with Touch Screen and Ultrasonic cleaning is an easy to use, total solution for 96- well plate washing in a compact and robot-compatible design.
Feature
Application : The BioTek Magnetic 96-well plate washer complete with Touch Screen & Ultrasonic cleaning incorporates a state-of-the-art, high resolution LED backlit touch screen user interface
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
