Merck Millipore Amicon Ultra 15ml Centrifugal Unit UFC900396 3K NMWL 96PK 1pc

#Nomor SKU S020626778
Wishlist
Rp33.999.900
Persediaan

Spesifikasi Produk

Model Number UFC900396
Unit 1pc
Centrifugal Application Protein Concentration and Desalting
Chemistry Regenerated Cellulose (RC)
Color Code Clear with pink cap
Device Material Housing: Styrene/butadieneTube: PolypropyleneCap and liner: Polyethylene
Diameter (cm) 2.97
Filter Code PLBC
Filter Type Ultrafiltration
Filtration Area (cm²) 7.6
Key Applications Protein ExtractionProtein Purification
Length (cm) 12.1
Material Size 96
Minimum Final Concentrate Volume (µL) 200
NMWL (KDa) 3
Quality Level MQ400
Sterility Non-Sterile
Support material Regenerated cellulose
Volume (ml) 15
Length (inch) 4.807
Berat (Kg) 12.3
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ICON ULTR15 1l 3 KDa cutoff. Available in 3 pack sizes. UFC900308 8 pack UFC900324 24 pack UFC900396 96 pack High recovery Ultracel regenerated cellulosebrane in a range ofolecular weight cuoffs High retentate recovery of greater than 90% Verticalbrane reduces concentration polarization for ultrfast spin tes (as fast as 115inutes) Heasealedbraneinizes downstre extractables 100% integrity tested for reliable perfoance Convenient spleonitoring with translucent housing and vole gradations Direct pipettor sple access elinates processing step to recover concentrate High concentration factors of 8100X Applications: Concentration of biological sples containing antigens, antibodies, enzes, nucleic acids, oricroorganis Purification ofacrolecular cponents found in tissue culture extracts or cell lysates and protein roval prior to HPLS Concentration of dilute or prpurified proteins fr coln eluents Desalting, buffer exchange and protein dialysis
Feature
Application : Ultracel-3 regenerated cellulose membrane, 15ml sample volume

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait