Sebelum PPN:
Rp3.299.900 - Rp33.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Centrifugal Application | Protein Concentration and Desalting |
|---|---|
| Chemistry | Regenerated Cellulose (RC) |
| Color Code | Clear with pink cap |
| Diameter (cm) | 2.97 |
| Device Material | Housing: Styrene/butadieneTube: PolypropyleneCap and liner: Polyethylene |
| Filter Type | Ultrafiltration |
| Filtration Area (cm²) | 7.6 |
| Key Applications | Protein ExtractionProtein Purification |
| Length (cm) | 12.1 |
| Length (inch) | 4.807 |
| Minimum Final Concentrate Volume (µL) | 200 |
| Sterility | Non-Sterile |
| Support material | Regenerated cellulose |
| Volume (ml) | 15 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AMICON ULTRA-15 15ML - 100 KDa cutoff. Available in 3 pack sizes.
UFC910008 - 8 pack
UFC910024 - 24 pack
UFC910096 - 96 pack
High recovery Ultracel regenerated cellulose membrane in a range of molecular weight cut-offs
High retentate recovery of greater than 90%
Vertical membrane reduces concentration polarization for ultra-fast spin times (as fast as 10–15 minutes)
Heat-sealed membrane minimizes downstream extractables
100% integrity tested for reliable performance
Convenient sample monitoring with translucent housing and volume gradations
Direct pipettor sample access eliminates processing step to recover concentrate
High concentration factors of 80–100X
Applications:
Concentration of biological samples containing antigens, antibodies, enzymes, nucleic acids, or microorganisms
Purification of macromolecular components found in tissue culture extracts or cell lysates and protein removal prior to HPLS
Concentration of dilute or pre-purified proteins from column eluents
Desalting, buffer exchange and protein dialysis
UFC910008 - 8 pack
UFC910024 - 24 pack
UFC910096 - 96 pack
High recovery Ultracel regenerated cellulose membrane in a range of molecular weight cut-offs
High retentate recovery of greater than 90%
Vertical membrane reduces concentration polarization for ultra-fast spin times (as fast as 10–15 minutes)
Heat-sealed membrane minimizes downstream extractables
100% integrity tested for reliable performance
Convenient sample monitoring with translucent housing and volume gradations
Direct pipettor sample access eliminates processing step to recover concentrate
High concentration factors of 80–100X
Applications:
Concentration of biological samples containing antigens, antibodies, enzymes, nucleic acids, or microorganisms
Purification of macromolecular components found in tissue culture extracts or cell lysates and protein removal prior to HPLS
Concentration of dilute or pre-purified proteins from column eluents
Desalting, buffer exchange and protein dialysis
Feature
Application : Ultracel-100 regenerated cellulose membrane, 15ml sample volume
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
