Merck Millipore Amicon Ultra 0.5ml Centrifugal Unit UFC5050BK 50K 500PK 1pc

#Nomor SKU S020626631
Wishlist
Rp52.999.900
Persediaan

Spesifikasi Produk

Model Number UFC5050BK
Unit 1pc
Centrifugal Application Protein Concentration and Desalting
Chemistry Regenerated Cellulose (RC)
Color Code Clear
Device Material Housing: Styrene/butadieneCap and Tube: Polypropylene
Diameter (mm) 10.8
Filter Code PLCTK
Filter Type Ultrafiltration
Filtration Area (cm²) 1
Key Applications Protein ExtractionProtein Purification
Length (cm) 4.99
Material Size 500
Minimum Final Concentrate Volume (µL) 15
NMWL (KDa) 50
Quality Level MQ400
Sterility Non-Sterile
Volume (ml) 0.5
Length (inch) 1.96
Berat (Kg) 19.0
Tanggal Produk Terdaftar 25 October 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ICON ULTRA0.l 50KDa cutoff. Available in 4 pack sizes. UFC505008 8 pack UFC505024 24 pack UFC505096 96 pack UFC5050BK 500 pack Concentrates 500 ?L down to 15 ?L Concentration factor 25 x to 30 x High sple recovery (greater than 90% of dilute starting solution) Fast processing te 10 to 30inutes Reverse spin capability provides consistent recoveries Applications: Concentration of biological sples containing antigens, antibodies, enzes, nucleic acids, oricroorganis Purification ofacrolecular cponents found in tissue culture extracts or cell lysates Prer roval, PCR cleanup, roval of linkers oracrolecular labels fr a reactionix, and protein roval prior to HPLC Desalting, buffer exchange and protein dialysis aterial Supplied: The icon Ultra0.5 device is supplied with twoicrocentrifuge tubes. During operation, one tube is used to collect filtrate; the other tube is to recover the concentrated sple.
Feature
Application : Ultracel-50 regenerated cellulose membrane, 0.5ml sample volume

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan