Sebelum PPN:
Rp1.399.900 - Rp55.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Centrifugal Application | Protein Concentration and Desalting |
|---|---|
| Chemistry | Regenerated Cellulose (RC) |
| Color Code | Clear |
| Diameter (mm) | 10.8 |
| Device Material | Housing: Styrene/butadieneCap and Tube: Polypropylene |
| Filter Type | Ultrafiltration |
| Filtration Area (cm²) | 1 |
| Key Applications | Protein ExtractionProtein Purification |
| Length (cm) | 4.99 |
| Length (inch) | 1.96 |
| Minimum Final Concentrate Volume (µL) | 15 |
| Quality Level | MQ400 |
| Sterility | Non-Sterile |
| Volume (ml) | 0.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
AMICON ULTRA 0.5ML - 100KDa cutoff. Available in 4 pack sizes.
UFC510008 - 8 pack
UFC510024 - 24 pack
UFC510096 - 96 pack
UFC5100BK - 500 pack
Concentrates 500 µL down to 15 µL
Concentration factor 25 x to 30 x
High sample recovery (greater than 90% of dilute starting solution)
Fast processing time - 10 to 30 minutes
Reverse spin capability provides consistent recoveries
Applications:
Concentration of biological samples containing antigens, antibodies, enzymes, nucleic acids, or microorganisms
Purification of macromolecular components found in tissue culture extracts or cell lysates
Primer removal, PCR cleanup, removal of linkers or macromolecular labels from a reaction mix, and protein removal prior to HPLC
Desalting, buffer exchange and protein dialysis
Material Supplied:
The Amicon Ultra-0.5 device is supplied with two microcentrifuge tubes. During operation, one tube is used to collect filtrate; the other tube is to recover the concentrated sample.
UFC510008 - 8 pack
UFC510024 - 24 pack
UFC510096 - 96 pack
UFC5100BK - 500 pack
Concentrates 500 µL down to 15 µL
Concentration factor 25 x to 30 x
High sample recovery (greater than 90% of dilute starting solution)
Fast processing time - 10 to 30 minutes
Reverse spin capability provides consistent recoveries
Applications:
Concentration of biological samples containing antigens, antibodies, enzymes, nucleic acids, or microorganisms
Purification of macromolecular components found in tissue culture extracts or cell lysates
Primer removal, PCR cleanup, removal of linkers or macromolecular labels from a reaction mix, and protein removal prior to HPLC
Desalting, buffer exchange and protein dialysis
Material Supplied:
The Amicon Ultra-0.5 device is supplied with two microcentrifuge tubes. During operation, one tube is used to collect filtrate; the other tube is to recover the concentrated sample.
Feature
Application : Ultracel-100 regenerated cellulose membrane, 0.5ml sample volume
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
