Merck Millipore Amicon Ultra 0.5ml Centrifugal Unit UFC510024 100K 24PK 1pc
Rp3.799.900
Persediaan
Spesifikasi Produk
| Model Number | UFC510024 |
|---|---|
| Unit | 1pc |
| Centrifugal Application | Protein Concentration and Desalting |
| Chemistry | Regenerated Cellulose (RC) |
| Color Code | Clear |
| Device Material | Housing: Styrene/butadieneCap and Tube: Polypropylene |
| Diameter (mm) | 10.8 |
| Filter Code | YML |
| Filter Type | Ultrafiltration |
| Filtration Area (cm²) | 1 |
| Key Applications | Protein ExtractionProtein Purification |
| Length (cm) | 4.99 |
| Material Size | 24 |
| Minimum Final Concentrate Volume (µL) | 15 |
| NMWL (KDa) | 100 |
| Quality Level | MQ400 |
| Replaces | 42412 |
| Sterility | Non-Sterile |
| Volume (ml) | 0.5 |
| Length (inch) | 1.96 |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 25 October 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
ICON ULTRA0.l 100KDa cutoff. Available in 4 pack sizes. UFC510008 8 pack UFC510024 24 pack UFC510096 96 pack UFC5100BK 500 pack Concentrates 500 ?L down to 15 ?L Concentration factor 25 x to 30 x High sple recovery (greater than 90% of dilute starting solution) Fast processing te 10 to 30inutes Reverse spin capability provides consistent recoveries Applications: Concentration of biological sples containing antigens, antibodies, enzes, nucleic acids, oricroorganis Purification ofacrolecular cponents found in tissue culture extracts or cell lysates Prer roval, PCR cleanup, roval of linkers oracrolecular labels fr a reactionix, and protein roval prior to HPLC Desalting, buffer exchange and protein dialysis aterial Supplied: The icon Ultra0.5 device is supplied with twoicrocentrifuge tubes. During operation, one tube is used to collect filtrate; the other tube is to recover the concentrated sple.
Feature
Application : Ultracel-100 regenerated cellulose membrane, 0.5ml sample volumeKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan