CLEANTOOLS Polisher Orbital Ace + Spray 17inch FP-048 1unit

#Nomor SKU S020575595
Wishlist
Rp19.999.900
Persediaan

Spesifikasi Produk

Model Number FP-048
Unit 1unit
Power (W) 1100
Voltage (V) 220-240
Rotation Speed (rpm) 1490
Noise Level (dB) 56
Base Plate Diameter (inch) 17
Pump Power (W) 53
Pump Max. Pressure (bar) 20
Pump Water Flow (ml/minute) 550.0
Pump Fluid Normal Temperature
Pump Noise Level (db) 65.0
Operating Mode (minute) 2 (on), 1 (of)
Berat (Kg) 53.0
Tanggal Produk Terdaftar 26 September 2020
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Orbital Ace is a Breakthrough in The Range of Single Disc Machines. It Combines Orbital and Rotary Motions Into One, There by Causing Constant Vibration That is Able to Increase Cleaning Efficiency.
This Roto-Orbital Movement Also Gives The Machine Its Great Stability, Thus Enhancing The Performance of a Regular Single Disc Machine. Users Will Find It Easy to Use As They Will Face Little Resistance From The Machine, As Such Training Time Is Greatly Reduced.
The motor of the machine can be lifted easily to allow quick and easy change of pads and accessories.
Chasis can be lifted over the motor to increase total working weight on target floor. This allows more pressure to be exerted, making work more effective.
Additional weight (12.5kg) can be placed on the motor for increased working pressure.

Advantages :
- Save Time.
The Roto-orbital motion increases cleaning efficiency. With great stability, less training time is also required.
- Save Cost.
The Orbital Ace consumes less energy than a regular single disc machine.
- Save Water.
The machine prevents water from being dispersed from cleaning radius, thus less water is used.
- Save The Environment.
As cleaning agent and water is well kept within the cleaning radius, less of such is being used. Also, the mechanism of this machine allows the use for less or no cleaning agent for regular light daily maintenance.
Feature
Accessories : Main body, handle, water tank, pad holder, scrubbing brush.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait