CLEANTOOLS Polisher Orbital Ace + Spray 17inch

Sebelum PPN:
Rp19.999.900
Spesifikasi
Power (W)1100
Voltage (V)220-240
Rotation Speed (rpm)1490
Noise Level (dB)56
Base Plate Diameter (inch)17
Pump Power (W)53
Operating Mode (minute)2 (on), 1 (of)
Pump FluidNormal Temperature
Pump Max. Pressure (bar)20
Pump Noise Level (db)65.0
Pump Water Flow (ml/minute)550.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Orbital Ace is a Breakthrough in The Range of Single Disc Machines. It Combines Orbital and Rotary Motions Into One, There by Causing Constant Vibration That is Able to Increase Cleaning Efficiency.
This Roto-Orbital Movement Also Gives The Machine Its Great Stability, Thus Enhancing The Performance of a Regular Single Disc Machine. Users Will Find It Easy to Use As They Will Face Little Resistance From The Machine, As Such Training Time Is Greatly Reduced.
The motor of the machine can be lifted easily to allow quick and easy change of pads and accessories.
Chasis can be lifted over the motor to increase total working weight on target floor. This allows more pressure to be exerted, making work more effective.
Additional weight (12.5kg) can be placed on the motor for increased working pressure.

Advantages :
- Save Time.
The Roto-orbital motion increases cleaning efficiency. With great stability, less training time is also required.
- Save Cost.
The Orbital Ace consumes less energy than a regular single disc machine.
- Save Water.
The machine prevents water from being dispersed from cleaning radius, thus less water is used.
- Save The Environment.
As cleaning agent and water is well kept within the cleaning radius, less of such is being used. Also, the mechanism of this machine allows the use for less or no cleaning agent for regular light daily maintenance.
Feature
Accessories : Main body, handle, water tank, pad holder, scrubbing brush.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait