OPTIBELT Timing Belt ZR Performance Neoprene H 330 Width Range 5-100 (Belt Timing) 25mm 1Pc

#Nomor SKU S020494452
Wishlist
Rp149.900
Persediaan

Spesifikasi Produk

Model Number H 330
Unit 1Pc
Pitch Length (inch) 50.75
Pitch Length (mm) 1289.05
Number of Teeth 58
Sleeve width (mm) 500
Belt Width (mm) 25
Berat (Kg) 1.0
Tanggal Produk Terdaftar 26 September 2020
Terakhir Diperbaharui 10 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Performance ZR timing belts are made from a engineered synthetic rubber neoprene core, glass fiber cords and have an abrasion-resistant protective cover. This engineered combination makes these timing belts extremely durable and efficient at transferring power.
Feature
-ULTIMATE PERFORMANCE
Large diameter glass fiber cords and aramid blended core provide superior strength and pulling force.
-DURABLE
Fabric cover provides for increased wear and chemical resistance.
-STRENGTH
aramid fibers are blended into the rubber compound for a tooth structure with incredible shear strength.
-TEMPERATURE RANGE
Increased operation range -22 to 212°F.
-ANTI-STATIC
8M and 14M profiles meet ISO 9563 anti-static requirements
Use
Construction details Cord Polychloroprene rubber core. Glass fiber tension cords Wrap Reinforced polyamide tooth cover. Oil resistant top layer fabric
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan