Castrol Hydraulic Oils HySPin HLP 46 209L 1drum

#Nomor SKU S018536140
Wishlist
Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number HySPin HLP 46
Unit 1drum
Volume (L) 209
Density at 15°C (kg/m³) 879
Kinematic Viscosity '6.9 at 100°C
Viscosity Index 104
Pour Point (°C/°F) -27/-17
Sequence I (ml) 0/0
Berat (Kg) 209.0
Tanggal Produk Terdaftar 26 September 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Castrol Hyspin HLP hydraulic oils (previously called Energol HLP) are a range of premium quality products based on ashless sulphur phosphorus additive technology. This unique additive system has many benefits over traditional zinc containing products, especially when the oils operate in moist conditions. It results in improved corrosion prevention, reduced wear and significantly better filtration performance.
Peringatan
Foto pada halaman ini hanya sebagai representative yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number, warna dan informasi mengenai produk.
Use
Hyspin HLP is primarily for use in hydraulic equipment#cm# but is also suitable for other duties in which lubricants of high oxidation stability and lubrication performance are required. The Hyspin HLP range of oils meet the requirements of the German DIN 51524 part 2 specification for anti-wear hydraulic oils and are classified as ISO type HM. The oils have been formulated to minimize oxidation and foaming and to ensure long machinery life by reducing wear to a minimum and preventing corrosion. The oils are compatible with the seal materials used in modern hydraulic systems.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan