Castrol Gear Oils Alphasyn EP 460 205L 1drum
Rp58.999.900
Persediaan
Spesifikasi Produk
Model Number | Alphasyn EP 460 |
---|---|
Unit | 1drum |
Volume (L) | 205 |
Density at 15°C (kg/m³) | 860 |
Kinematic Viscosity (mm²/s) | '46.5 at 100°C |
Viscosity Index | 159 |
Pour Point (°C) | -39 |
Pour Point Temperature (°F) | -38 |
Flash Point (°C) | 248 |
Flash Point Temperature (°F) | 478 |
Berat (Kg) | 205.0 |
Tanggal Produk Terdaftar | 26 September 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Castrol Alphasyn EP gear oil range of high quality synthetic lubricants are based on poly-alphaolefin (PAO) fluids and sulphur/phosphorus Extreme Pressure (EP) additive technology providing good thermal stability and high load carrying capacity.
Peringatan
Foto pada halaman ini hanya sebagai representative yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number, warna dan informasi mengenai produk.Use
The Alphasyn EP range have been formulated for use in all types of enclosed gears including heavy and shock-loaded gears and bearings where EP properties are required. They are suitable for use in gear boxes where micro-pitting resistance is required and for a wide range of applications in extreme environments#cm# for example mining and quarrying#cm# marine applications and paper production. The use of a PAO base stock provides an inherently high Viscosity Index (VI) and low pour points making these products suitable for use over a wide temperature range. The Alphasyn EP range is fully compatible with nitrile#cm# silicone and fluropolymer seal materials. Alphasyn EP is classified as follows: DIN Classification is CLP The Alphasyn EP range meets the requirements of: - DIN 51517 Part 3 - Siemens MD for Flender Gear Units - AGMA 9005 - E02 - AIST 224 - David Brown Type EKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan