Castrol Gear Oils Alpha SP 1000 208L 1drum
Rp25.999.900
Persediaan
Spesifikasi Produk
Model Number | Alpha SP 1000 |
---|---|
Unit | 1drum |
Volume (L) | 208 |
ISO Viscosity Grade | 100 |
Density at 15°C (kg/m³) | 930 |
Kinematic Viscosity (mm²/s) | '43.6 at 100°C |
Viscosity Index | >95 |
Berat (Kg) | 208.0 |
Tanggal Produk Terdaftar | 26 September 2020 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The Castrol Alpha SP gear oil range of high quality lubricants are based upon highly refined mineral oil, enhanced with an extreme pressure additive technology providing good thermal stability and high load carrying capacity. The extreme pressure additive system not only provides high load carrying capacity, but was designed to provide microscopic wear protection. Microscopic wear protection, also known as micropitting protection, is critical in preventing destructive wear at the micro level therefore extending gear life and meeting the evolving demands of smaller and higher output gear boxes.
Peringatan
Foto pada halaman ini hanya sebagai representative yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number, warna dan informasi mengenai produk.Use
The Alpha SP range is recommended for the lubrication of industrial gear boxes using forced circulation or splash and oil bath lubrication. They may be used for the lubrication of spur and helical gears and in some lightly loaded worm type gear applications. They have very good viscosity characteristics to ensure starting torques are not excessively high in cold operating conditions. The additives are compatible with the ferrous and non-ferrous metals used in industrial gear units. The Alpha SP range is compatible with the most common types of seal materials.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan