WACKER NEUSON Trench Rollers RTX-SC3 1unit

#Nomor SKU S018498141
Wishlist
Rp929.999.900
Persediaan

Spesifikasi Produk

Model Number RTX-SC3
Unit 1unit
Dimensions (LxWxH) (mm) 1853x820x1270
Drum Width (mm) 560-820
Drum Diameter (mm) 520
Centrifugal Force (kN) 34.2-68.4
Frequency (Hz) 41.7
Linear Force Static (per drum) (N/mm) 9.6-10
Linear Force Dynamic (per drum) (N/mm) 45
Travel Speed Forward (km/hour) 1.5-2.5
Travel Speed Reverse (km/hour) 1.5-2.5
Turning Radius (mm) 1600
Surface Capacity (m²/hour) 990
Max. Gradeability (%) With 50, Without 50
Engine/Motor Type Water-cooled 3-cylinder diesel engine with electric starter
Engine/Motor Manufacturer Kubota D902 Kohler KDW 1,003
Displacement (cm³) 898-1028
Operating Performance Power (kW) 15.5-14.8 (DIN ISO 3046)
Speed (rpm) 3000.0
Fuel Type Diesel
Fuel Consumption (L/hour) 4.5
Tank Capacity (L) 24.0
Berat (Kg) 1495.0
Tanggal Produk Terdaftar 26 September 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The smart remote-controlled vibratory trench roller.
The RT trench roller is ideally suited for the compaction of excavations and sub bases of foundations, roads and parking lots. The compaction of cohesive soils is the RT's specialty. The sheepsfoot drums, together with the adjustable centrifugal force, achieve optimum results. Available in two different drum widths. The remote control system uses infrared technology for maximum safety: The machine is disabled as soon as the line of sight between operator and device is lost. The proximity recognition sensor stops the RT as soon as it moves within 2 m of the operator. Available with the choice of Kohler or Kubota engine.
- A patented third infrared receiving eye on top of the Trench Roller provides permanent contact with the remote control even in the trench shoring.
- The base plate is completely maintenance free, because the drive system and exciter are provided with a permanent lubrication. That makes it most economical to run throughout its whole service life.
- The below the axle exciter in each drum allows for more efficient transfer of compaction energy to the soil for superior compaction results. In addition, the low position of the exciters improves the stability of the machine and lowers the risk of the device toppling over.
- The engine control module with diagnostic LEDs monitors machine functions such as oil pressure, radiator level, engine temperature, glow plug, battery and air filter capacity.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait