WACKER NEUSON Screed-Truss HE50 1unit
Rp26.999.900
Persediaan
Spesifikasi Produk
| Model Number | HE50 |
|---|---|
| Unit | 1unit |
| Length (m) | 1.5 |
| Width (mm) | Beam 355 |
| Height (mm) | 475 |
| Berat (Kg) | 30.0 |
| Tanggal Produk Terdaftar | 26 September 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Truss Screeds - Easy to assemble screeds offer high performance and jobsite productivity.
Vibratory truss screeds are designed for precise strike-off and consolidation of concrete surfaces up to 25cm/10inch thick where critical flatness is desired. The bolted construction throughout the screed sections allow for fast assembly without special tools. The T-bolt adjuster provides quick, precise adjustments for flat, crowned or inverted strike-off.
- Winch system consists of two cranks located on the same end of the screed for one-person operation.
- Lightweight, high strength aluminum truss for reduced weight and easy machine handling.
- Connector plate with greaseable flange bearing provides rigidity for even vibration and fast assembly of sections.
- Eccentric weights are located near the shaft bearings to prevent shaft whip and extend bearing life.
- Fully self-contained unit will run on any form such as pipe, wood, block or metal.
Vibratory truss screeds are designed for precise strike-off and consolidation of concrete surfaces up to 25cm/10inch thick where critical flatness is desired. The bolted construction throughout the screed sections allow for fast assembly without special tools. The T-bolt adjuster provides quick, precise adjustments for flat, crowned or inverted strike-off.
- Winch system consists of two cranks located on the same end of the screed for one-person operation.
- Lightweight, high strength aluminum truss for reduced weight and easy machine handling.
- Connector plate with greaseable flange bearing provides rigidity for even vibration and fast assembly of sections.
- Eccentric weights are located near the shaft bearings to prevent shaft whip and extend bearing life.
- Fully self-contained unit will run on any form such as pipe, wood, block or metal.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan