WACKER NEUSON Ride-on Trowel CRT48-35L 1unit

#Nomor SKU S018498028
Wishlist
Rp589.999.900
Persediaan

Spesifikasi Produk

Model Number CRT48-35L
Unit 1unit
Dimensions (LxWxH) (inch) Operating 101x51x58, Shipping 107x55.75x64
Troweling Diameter (inch) 48
No. of Blades 10
Blades (inch) Combination 18x8, Finish 18x6, Float 18x10
Pitch Range (°) 0-25
Rotor Speed (rpm) min/max. 25/170
Engine/Motor Liquid-cooled four cylinder fourcycle diesel engine
Displacement (in³) 84
Operating Performance (HP) (ISO 1585) 34.9
Speed (rpm) 3600
Fuel Type Diesel
Fuel Consumption (gal/hour) 1.6
Fuel Tank Capacity (gal) 6.5
Oil Tank Capacity (qt) 5.4
Runtime (hour) Gasoline/Diesel 4
Berat (Kg) 13.7
Tanggal Produk Terdaftar 26 September 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The best solution for your concrete construction sites: CRT 48.
The 48-inch, CRT 48 trowel range delivers the best results with maximum productivity. The distinguishing feature is a superior steering system that is easy to operate and reduces operator fatigue. In addition, the rigid frame ensures excellent steering control. Combined with the ergonomic 2-lever controls it achieves optimum maneuverability.

- Highest blade speeds in mechanical drive ride-on trowel class offers higher productivity and better finishes.
- Optimum maneuverability due to its balanced power-to-weight ratio and ergonomic twin lever controls.
- Variable clutch offers proper torque and speed range to match concrete conditions without mechanical adjustments.
- Good visibility thanks to front and rear lights as standard-especially in low light operations.
- Dual Fuel model offers gasoline/LPG configuration for applications where alternative fuel is preferred or required.
- Operator can easily toggle between gasoline and LP during operation or use either fuel exclusively.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait