WACKER NEUSON Ride-on Trowel

Sebelum PPN:
Rp679.999.900
Spesifikasi
Dimensions (LxWxH) (inch)Operating 101x51x58, Shipping 107x55.75x64
Troweling Diameter (inch)48
No. of Blades10
Blades (inch)Combination 18x8, Finish 18x6, Float 18x10
Pitch Range (°)0-25
Rotor Speed (rpm)min/max. 25/170
Displacement (in³)84
Engine/MotorLiquid-cooled four cylinder fourcycle diesel engine
Fuel Consumption (gal/hour)1.6
Fuel Tank Capacity (gal)6.5
Fuel TypeDiesel
Oil Tank Capacity (qt)5.4
Operating Performance (HP)(ISO 1585) 34.9
Runtime (hour)Gasoline/Diesel 4
Speed (rpm)3600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The best solution for your concrete construction sites: CRT 48.
The 48-inch, CRT 48 trowel range delivers the best results with maximum productivity. The distinguishing feature is a superior steering system that is easy to operate and reduces operator fatigue. In addition, the rigid frame ensures excellent steering control. Combined with the ergonomic 2-lever controls it achieves optimum maneuverability.

- Highest blade speeds in mechanical drive ride-on trowel class offers higher productivity and better finishes.
- Optimum maneuverability due to its balanced power-to-weight ratio and ergonomic twin lever controls.
- Variable clutch offers proper torque and speed range to match concrete conditions without mechanical adjustments.
- Good visibility thanks to front and rear lights as standard-especially in low light operations.
- Dual Fuel model offers gasoline/LPG configuration for applications where alternative fuel is preferred or required.
- Operator can easily toggle between gasoline and LP during operation or use either fuel exclusively.

Ulasan Produk

Tidak ada ulasan