KRISBOW Mesin Bubut CNC 10223361 L40 415x1000 1pc
Rp819.999.900
Persediaan
Spesifikasi Produk
| Model Number | 10223361 |
|---|---|
| Unit | 1pc |
| Boring Bar Diameter (mm) | 30 |
| Controller | Siemens |
| Distance Beetween Centres (mm) | 1000 |
| Indexing Time (s) | 2.4 |
| Machine Dimensions (LxWxH) (mm) | 2650x1550x1800 |
| Max. Swing Over Bed (mm) | 415 |
| Max. Swing Over Carriage (mm) | 200 |
| Max. Turnig Diameter (mm) | 220 |
| Max. Turning Length (mm) | 850 |
| Number of tools | 6 |
| Quill Diameter (mm) | 60 |
| Quill Taper | MT 4 |
| Quill Travell (mm) | 130 |
| Spindle Bearing Diameter (mm) | 85 |
| Spindle Bore Diameter (mm) | 52 |
| Spindle Motor Power (kW) | 7.5 |
| Spindle Nose | ISO 702/III No 6 |
| Tool Shank Size (mm) | 20x20 |
| X Axis travel (mm) | 200 |
| Z-Axis Travel (mm) | 760 |
| Berat (Kg) | 1485.0 |
| Tanggal Produk Terdaftar | 06 September 2020 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Peringatan
Untuk mengaktifkan garansi produk ini, silakan kunjungi link berikut ini: https://prodreg.klgsys.com/en/product-registration/creation/KWIFeature
Spindle high speed high precision angular contact ball bearings into a set of support high speed lithium grease lubrication low temperature maintenance free Spindle motor with high overload and highspeed dedicated frequency spindle motor, the characteristics of output torque is good
Machine bed rails and slide rail saddle using plastic coated rails bed rails to reduce wearand tear
Centralized lubrication systems machine tool guide saddle rails skateboard rails X Z ball screw shaft and other parts of central lubrication
With full protective structure to prevent chips and coolant spill
Using fast accurate and highly reliable all digital Siemens CNC system constant surface speed cutting graphical programming cycle a dual language text display and turning drilling process cycle and other functions
The use of portable chip chip collection box to make it easier
After sales service
Suitable for production
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan