HCP Pump Submersible for Waste Water AF Series (Pompa Celup Limbah) 80 AFU 23.7A (AF-35) 380V 1pc

#Nomor SKU S017233279
Wishlist
Rp28.999.900
Persediaan

Spesifikasi Produk

Model Number 80 AFU 23.7A (AF-35)
Unit 1pc
Power (kW) 3.7
Power (HP) 5
Voltage (V) 380
Phase 3
Size DN (inch) 3
Number of Pole 2P
Head (m) 21.3 | 2.8
Capacity (L/minute) 100 | 1100
Solid Passage (mm) 50
Start Method Direct
Complete With Elbow EB3-150A, 3inch, PT
Berat (Kg) 46.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 16 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Pompa ini juga dapat disebut pompa lumpur, pompa banjir

Dapat digunakan untuk pompa sedot/kuras banjir
Feature
- International standard design : Epoxy Resin Sealed cable, Auto Cut (MTS: Miniature Thermal Sensor equip to >15HP model), dry-motor, silicon carbide mechanical seal, high grade cast iron offering highest quality and performance.
- P/U/C/E multiple impellers designed to handle sewage solids and/or fibrous substances.
- Double Mechanical Seal: Superior abrasion resistant mechanical seal manufactured with silicon carbide to ensure the best seal effect.
- Mechanical Seal Bracket designed with Oil Elevating Chip to enhance the lubricant, and extend the lifetime of the Mechanical Seal.
- Full range offering low to high head and flow capabilities, with compact and easy installation. Also, available with Guide Rail System, which allows automatic remote connection and disconnection without entering the pit.
- AFC Pump is designed with 6 lobes input, equipped with double tungsten blade; which can strongly cut off the foreign materials and avoid the impeller clog.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan