HCP Submersible Pump for Waste Water A Series (Pompa Celup Limbah/Air Kotor) A-05AF 220V 1pc

#Nomor SKU S017233002
Wishlist
Rp5.299.900
Persediaan

Spesifikasi Produk

Model Number A-05AF
Unit 1pc
Power (kW) 0.4
Power (HP) 0.5
Voltage (V) 220
Phase 1
Dischagre (Inch) 2
Number of Pole 2P
Head (m) 10 | 2.8
Capacity (L/minute) 50 | 200
Berat (Kg) 14.4
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 05 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Pompa ini juga dapat disebut pompa lumpur, pompa banjir

Dapat digunakan untuk pompa sedot/kuras banjir
Feature
- A precision manufactured motor is achieved by utilizing the highest standard of quality control. All rotors adopt heat treatment methods for drive shaft assembling, and stator winding impregnated with varnish that is heat dried in an industrial oven.
- HCP's professional assembly line, complimented with a synthesized production test, ensures the highest level of final pump quality.
- Standard accessories include : cable with an epoxy resin sealed water resistant cable base, Auto-cut thermal motor protector, dual mechanical seals and lip seal design.
- The A-05A is an extremely practical pump, with a low temperature, oil filled motor and single seal design (CA/CE).
- Optional 1 1/2 inch(40mm) Flange for AN-21/21.5

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan