SKF Sprockets PHS 50 PHS 50-1B34 Simplex with Single Hub and Rough Stock Bore, ANSI 1pc
Rp529.900
Persediaan
Spesifikasi Produk
| Model Number | PHS 50-1B34 |
|---|---|
| Unit | 1pc |
| Bore Max (mm) | 57.15 |
| Bore Min (mm) | 19.05 |
| Hub Diameter (mm) | 82.55 |
| Outside Diameter (mm) | 180.85 |
| Overall Width, Hub (mm) | 31.75 |
| Pitch (mm) | 15.88 |
| Material | Steel |
| Number of Teeth | 34 |
| Sprocket Type | B |
| Standard | ANSI |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Sprockets are available in many sizes, to fit a variety of design solutions. These simplex sprockets have a rough stock bore and hub profile on one side of the sprocket to connect to the shaft. With a comprehensive range, you can easily find the correct sprocket size for your application. As standard, all sprockets are made from high-quality steels and have a black oxide coating, and sizes up to and including 25 tooth have hardened teeth.
Warning
Image may differ from product. See technical specification for details.Feature
- Manufactured according to international global standards- Made from high-grade steel and carbon steel
Dokumentasi Produk
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan