SKF Sprockets PHS 50

Sebelum PPN:
Rp289.900 - Rp1.699.900
Spesifikasi
MaterialSteel
Pitch (mm)15.88
Sprocket TypeB
StandardANSI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sprockets are available in many sizes, to fit a variety of design solutions. These simplex sprockets have a rough stock bore and hub profile on one side of the sprocket to connect to the shaft. With a comprehensive range, you can easily find the correct sprocket size for your application. As standard, all sprockets are made from high-quality steels and have a black oxide coating, and sizes up to and including 25 tooth have hardened teeth.
Warning
Image may differ from product. See technical specification for details.
Feature
- Manufactured according to international global standards
- Made from high-grade steel and carbon steel





Ulasan Produk

Tidak ada ulasan