SKF Single Row Tapered Roller Bearings 32024 X 1pc

#Nomor SKU S017205436
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number 32024 X
Unit 1pc
Bore Diameter d (mm) 120
Outside Diameter D (mm) 180
Total Width T (mm) 38
Width of Inner Ring B (mm) 38
Width of Outer Ring C (mm) 29
Contact Angle (°) 17
Basic Dynamic Load Rating C (kN) 299
Basic Static Load Rating C0 (kN) 415
Reference Speed (rpm) 2800
Limiting Speed (rpm) 3400
SKF Performance Class SKF Explorer
Bearing Part Complete bearing
Number of Rows 1
Locating Feature, Bearing Outer Ring None
Bore Type Cylindrical
Cage Sheet metal
Arrangement of Contact Angle (double-row bearing) Not applicable
Matched Arrangement No
Coating Without
Sealing Without
Lubricant None
Relubrication Feature Without
Shoulder Diameter of Inner Ring d1 (mm) ≈ 150.67
Chamfer Dimension of Inner Ring r1,2 (mm) min. 2.5
Chamfer Dimension of Outer Ring r3,4 (mm) min. 2
Distance Side Face to Pressure Point a (mm) 38.8
Diameter of Shaft Abutment da Max (mm) max. 132
Diameter of Shaft Abutment db (mm) min. 133
Diameter of Housing Abutment Da Min (mm) min. 161
Diameter of Housing Abutment Da Max (mm) max. 169
Diameter of Housing Abutment Db Min (mm) min. 173
Minimum Width Of Space Required in Housing on Large Side Face (mm) min. 7
Minimum Width Of Space Required In Housing On Small Side Face Cb (mm) min. 9
Radius of Shaft Fillet ra (mm) max. 2.5
Radius of Housing Fillet rb (mm) max. 2
Fatigue Load Limit Pu (kN) 42.5
Limiting Value (e) 0.46
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
32024 X
Tapered roller bearings, single row

Bearing data
- Tolerances:
metric bearings: Normal and CL7C, CLN
inch bearings: Normal and CL, deviating width

Bearing interfaces
- Seat tolerances for standard conditions
- Tolerances and resultant fit
Warning
Image may differ from product. See technical specification for details.
Feature
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components



Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan