SKF Single Row Tapered Roller Bearings 30230 1pc

#Nomor SKU S017204859
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number 30230
Unit 1pc
Bore Diameter d (mm) 150
Outside Diameter D (mm) 270
Total Width T (mm) 49
Width of Inner Ring B (mm) 45
Width of Outer Ring C (mm) 38
Contact Angle (°) 16.172
Basic Dynamic Load Rating C (kN) 455
Basic Static Load Rating C0 (kN) 560
Reference Speed (rpm) 1800
Limiting Speed (rpm) 2400
Bearing Part Complete bearing
Number of Rows 1
Locating Feature, Bearing Outer Ring None
Bore Type Cylindrical
Cage Sheet metal
Arrangement of Contact Angle (double-row bearing) Not applicable
Matched Arrangement No
Coating Without
Sealing Without
Lubricant None
Relubrication Feature Without
Shoulder Diameter of Inner Ring d1 (mm) ≈ 200.13
Chamfer Dimension of Inner Ring r1,2 (mm) min. 4
Chamfer Dimension of Outer Ring r3,4 (mm) min. 3
Distance Side Face to Pressure Point a (mm) 50.383
Diameter of Shaft Abutment da Max (mm) max. 176
Diameter of Shaft Abutment db (mm) min. 167
Diameter of Housing Abutment Da Min (mm) min. 234
Diameter of Housing Abutment Da Max (mm) max. 256
Diameter of Housing Abutment Db Min (mm) min. 250
Minimum Width Of Space Required in Housing on Large Side Face (mm) min. 9
Minimum Width Of Space Required In Housing On Small Side Face Cb (mm) min. 11
Radius of Shaft Fillet ra (mm) max. 4
Radius of Housing Fillet rb (mm) max. 3
Fatigue Load Limit Pu (kN) 57
Limiting Value (e) 0.43
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Warning
Image may differ from product. See technical specification for details.

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan