SKF Machinery Shims (Feeler Gauge) TMAS 50/KIT 1pc

#Nomor SKU S017200233
Wishlist
Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number TMAS 50/KIT
Unit 1pc
Case Dimensions (LxHxW) (mm) 260x85x180
Berat (Kg) 1.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 08 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SKF Machinery Shims TMAS series
Accurate machine adjustment is an essential element of any alignment process.
SKF single slot pre-cut shims are available in five different dimensions and in
ten different thicknesses.

- Made of high quality stainless steel (grade 304S31), allowing re-use.
- Easy to fit and to remove.
- Close tolerances for accurate alignment.
- Thickness clearly marked on each shim.
- Fully de-burred.
- Pre-cut shims are supplied in packs of 10 and complete kits are also available.
Warning
Image may differ from product. See technical specification for details.
Feature
- Comprehensive assortment for many applications
- Easy to fit and remove
- Close tolerances for accurate adjustments
- Thickness and size are clearly marked on the shim and in the case
- Shim kit can be refilled with shim packs


Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan