SKF Spherical Roller Bearing CCK/W33 Type (Laher) 22232 CCK/W33 with Tapered Bore and Relubrication Features 1pc

#Nomor SKU S017197908
Wishlist
Rp16.999.900
Persediaan

Spesifikasi Produk

Model Number 22232 CCK/W33
Unit 1pc
Bore Diameter d (mm) 160
Outside Diameter D (mm) 290
Width B (mm) 80
Basic Dynamic Load Rating C (kN) 1 043
Basic Static Load Rating C0 (kN) 1 290
Reference Speed (rpm) 2000
Limiting Speed (rpm) 2800
SKF Performance Class SKF Explorer
Number of Rows 2
Locating Feature, Bearing Outer Ring Without
Bore Type Tapered 1:12
Cage Sheet metal
Radial Internal Clearance CN
Tolerance Class for Dimensions Normal
Tolerance Class for Run-out P5
Sealing Without
Lubricant None
Relubrication Feature With
Candidate for Remanufacturing Yes
Shoulder Diameter of Inner Ring d2 (mm) ≈ 191
Shoulder/Recess Diameter of Outer Ring D1 (mm) ≈ 250
Width of Lubrication Groove b (mm) 13.9
Diameter of Lubrication Hole K (mm) 7.5
Chamfer Dimension r1,2 (mm) min. 3
Diameter of Housing Abutment Da Max (mm) max. 276
Radius of Fillet ra (mm) max. 2.5
Fatigue Load Limit Pu (kN) 118
Limiting Value (e) 0.26
Dimensional Tolerances Normal
Radial Run-out P5
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
Warning
Image may differ from product. See technical specification for details.
Feature
- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance


Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan