SKF Bantalan Bola Alur Dalam Tipe E-2RS1KTN9 (Laher) 2205 E-2RS1KTN9 with Tapered Bore and Seals on Both Sides 1pc

#Nomor SKU S017196574
Wishlist
Rp719.900
Persediaan

Spesifikasi Produk

Model Number 2205 E-2RS1KTN9
Unit 1pc
Bore Diameter d (mm) 25
Outside Diameter D (mm) 52
Width B (mm) 18
Basic Dynamic Load Rating C (kN) 14.3
Basic Static Load Rating C0 (kN) 4
Reference Speed (rpm) 26000
Limiting Speed (rpm) 9000
Retaining Feature, Inner Ring None
Locating Feature, Bearing Outer Ring None
Number of Rows 2
Bore Type Tapered 1:12
Cage Non-metallic
Radial Internal Clearance CN
Tolerance Class Normal
Bearing Material Bearing steel
Coating Without
Sealing Seal on both sides
Sealing Type Contact
Lubricant Grease
Relubrication Feature Without
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 08 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2205 E-2RS1KTN9
Popular item
Self-aligning ball bearings

Bearing data
- Tolerances: Normal, JS7
- Radial internal clearance: table

Bearing interfaceS
- Seat tolerances for standard conditions
- Tolerances and resultant fits
Warning
Image may differ from product. See technical specification for details.
Feature
- Ease of mounting via adapter/withdrawal sleeves
- Accommodate static and dynamic misalignment
- Excellent high-speed and light load performance
- Low friction
- Integral sealing results in reduced maintenance requirements and prolonged bearing service life


Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan