SKF Bantalan Bola Penyelaras Sendiri Tipe TN9 (Laher) 129 TN9 1pc

#Nomor SKU S017195539
Wishlist
Rp319.900
Persediaan

Spesifikasi Produk

Model Number 129 TN9
Unit 1pc
Bore Diameter d (mm) 9
Outside Diameter D (mm) 26
Width B (mm) 8
Basic Dynamic Load Rating C (kN) 3.9
Basic Static Load Rating C0 (kN) 0.815
Reference Speed (rpm) 60000
Limiting Speed (rpm) 38000
Retaining Feature, Inner Ring None
Locating Feature, Bearing Outer Ring None
Number of Rows 2
Bore Type Cylindrical
Cage Non-metallic
Radial Internal Clearance CN
Tolerance Class Normal
Bearing Material Bearing steel
Coating Without
Sealing Without
Lubricant None
Relubrication Feature Without
Shoulder Diameter Inner Ring d1 (mm) ≈ 14.8
Shoulder Diameter Outer Ring D1 (mm) ≈ 20.4
Chamfer Dimension r1,2 (mm) min. 0.3
Abutment Diameter Shaft da Min (mm) min. 11.4
Abutment Diameter Housing Da Max (mm) max. 23.6
Fillet Radius ra (mm) max. 0.3
Fatigue Load Limit Pu (kN) 0.043
Permissible Angular Misalignment α (°) 3
Limiting Value (e) 0.33
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
129 TN9
Self-aligning ball bearings

Bearing data
- Tolerances: Normal, JS7
- Radial internal clearance: table

Bearing interfaces
- Seat tolerances for standard conditions
- Tolerances and resultant fits
Warning
Image may differ from product. See technical specification for details.
Feature
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction



Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan