SKF Hydraulic Pump 728619 E 150Mpa 1pc

#Nomor SKU S017168595
Wishlist
Rp61.999.900
Persediaan

Spesifikasi Produk

Model Number 728619 E
Unit 1pc
Dimensions (WxLxH) (mm) 130x620x170
Case Dimensions (LxHxW) (mm) 753x190x330
Maximum Pressure (bar) 1500
Maximum Pressure (MPa) 150
Type Hand operated pump
Recommended Applications SKF Supergrip boltsOil injection applications where the maximum pressure is 150 MPa (21 750 psi)All sizes SKF hydraulic nuts
Type of Pump Two-stage
Volume per Stroke 1st Stage (cm³) 20, below 2.5 MPa
Volume per Stroke 2nd Stage (cm³) 1, above 2.5 MPa
Oil Container Capacity (ml) 2400
Pressure Gauge Yes, analogue
Hose Length (mm) 3000
Filled with Oil Yes, with SKF Mounting Fluid LHMF 300
Handle Force at Maximum Oil Pressure (N) 370
Connection Nipple G 1/4 (male)
Suitable for Drive Up Method No
Suitable for Hydraulic Nut HMV Range 9-200
Housing Material Aluminium pump body
Colour GreyBlack
Operating Temperature Range (°C) 10-35
Relative Humidity (%RH) 0 to 75, non-condensing
Kandungan Pump with mounting fluidpressure hosequick connection couplingquick connection nipplepressure gaugemetal case1l can of mounting fluid
Volume per Stroke (cm³) 1st stage: 20 below 2.5 MPa2nd stage: 1 above 2.5 Mpa
Berat (Kg) 1.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hydraulic pump 150 MPa
150 MPa - (21 750 psi)
The 728619 E is a two-stage pump suitable for use with SKF Supergrip bolts and for the mounting and dismounting of bearings or components where a maximum pressure of 150 MPa (21 750 psi) is required. The pump is supplied with a 3 000 mm (118 in.) pressure hose, quick connect coupling and mating nipple and pressure gauge. The pump is filled with SKF Mounting fluid LHMF 300, is supplied with an extra litre and is protected in a sturdy metal case.

Features & benefits
- Oil container capacity 2 400 cm³ (146.5 in.³)
- Two stage pressure pumping
- Fitted with a pressure gauge
- Packed in a sturdy protective case

Applications
- SKF Supergrip bolts
- Oil injection applications where the maximum pressure is 150 MPa (21 750 psi)
- All sizes SKF hydraulic nuts
Warning
Image may differ from product. See technical specification for details.
Feature
- Oil container capacity 2550 cm³ (155 in³)
- Two stage pressure pumping
- Fitted with a pressure gauge
- Supplied with an extra litre of fluid
- Packed in a sturdy protective case


Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan