SKF General Purpose Industrial and Automotive Bearing Grease LGMT 3/18 1pc

#Nomor SKU S017167635
Wishlist
Rp4.599.900
Persediaan

Spesifikasi Produk

Model Number LGMT 3/18
Unit 1pc
Speed (max.) n x dm (x 1000) 300
Operating Temperature Range (°C) -30-120
DIN 51825 Code K3K-30
NLGI Consistency Class 3
Thickener Lithium
Dropping Point (ISO 2176) (min) (°C) 180
Base Oil Type Mineral
Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm) 220-250
Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm 280
Maximum Water Resistance (DIN 51807/1, 3hrs) '1 at 90°C
Oil Separation per DIN 51817 (%) '1-3 at 40°C
Low Temperature Torque, Start/Running (mNm) 150/100 at -30°C
Colour Amber
Base Oil Viscosity (DIN 51562) (mm²/s) '12 at 100°C
Shelf Life (year) 5
Packing Size 18 kg pail
Available for Single Point Lubrication yes
Berat (Kg) 18.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LGMT 3
General purpose industrial and automotive NLGI 3 grease
SKF LGMT 3 is mineral oil based, lithium soap thickened grease. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications requiring stiff grease

Features and benefits
- Excellent rust inhibiting properties
- High oxidation stability within its recommended temperature range

Typical applications
- Bearings >100 mm (3.9 in.) shaft size
- Outer bearing ring rotation
- Vertical shaft applications
- Continuous high ambient temperatures >35 °C (95 °F)
- Propeller shafts
- Agricultural equipment
- Car, truck and trailer wheel bearings
- Large electric motors
Warning
Image may differ from product. See technical specification for details.
Feature
- Excellent rust inhibiting properties
- High oxidation stability within its recommended temperature range





Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan