6206-RS1
SKF Explorer
Deep groove ball bearings
Bearing data
- Tolerances : Normal (metric) , P6 , P5 , Normal (inch)
- Radial internal clearance : Matched bearing pairs , Stainless steel d < 10 mm , Other bearings
Bearing interfaces
- Seat tolerances for standard conditions
- Tolerances and resultant fits
SKF Deep Groove Ball Bearing Single Row with Seals RS1 Type (Laher) 6206-RS1 1pc
Rp119.900
Persediaan
Spesifikasi Produk
| Model Number | 6206-RS1 |
|---|---|
| Unit | 1pc |
| Bore Diameter d (mm) | 30 |
| Outside Diameter D (mm) | 62 |
| Width B (mm) | 16 |
| Dimension D1 (mm) | 40.36 |
| Recess Diameter D2 (mm) | 54.06 |
| Dimensions r1,2 (mm) | min. 1 |
| Diameter of Shaft Abutment da (mm) | min. 35.6-40.3 |
| Diameter of Housing Abutment Da (mm) | Max. 56.4 |
| Dimensions ra (mm) | Max. 1 |
| Basic Dynamic Load Rating (kN) | 20.3 |
| Basic Static Load Rating (kN) | 11.2 |
| Fatigue Load Limit (kN) | 0.475 |
| Limiting Speed (rpm) | 7500 |
| Number of Rows | Single Row |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Radial Internal Clearance | CN |
| Bearing Material | Bearing Steel |
| Coating | Without |
| Sealing | Shield on One Side |
| Sealing Type | Contact |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 13 January 2026 |
Informasi Produk
Description
Warning
Image may differ from product. See the technical specification for details.Feature
- Integral sealing prolongs bearing service life- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/SKF%20Deep%20Groove%20Ball%20Bearing%20Single%20Row%20with%20Seals%20RS1%20Type%20(Laher)%206206-RS1%201pc/l7S017161763-4.jpg)