SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher) 6004-Z 1pc

#Nomor SKU S017158473
Wishlist
Rp53.900
Persediaan

Spesifikasi Produk

Model Number 6004-Z
Unit 1pc
Bore Diameter d (mm) 20
Outside Diameter D (mm) 42
Width B (mm) 12
Basic Dynamic Load Rating (kN) 9.95
Basic Static Load Rating (kN) 5
Limiting Speed (rpm) 24000
Reference Speed (rpm) 38000
Number of Rows Single Row
Bore Type Cylindrical
Cage Sheet Metal
Radial Internal Clearance CN
Bearing Material Bearing Steel
Coating Without
Sealing Shield on One Side
Sealing Type Non-Contact
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
Warning
Image may differ from product. See the technical specification for details.
Feature
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan