SKF Single Row Cylindrical Roller Thrust Bearing 81109 TN Single Direction 1pc

#Nomor SKU S017157308
Wishlist
Rating:
100% of 100
(1)
Rp809.900
Persediaan

Spesifikasi Produk

Model Number 81109 TN
Unit 1pc
Bore Diameter d (mm) 45
Outside Diameter D (mm) 65
Height H (mm) 14
Basic Dynamic Load Rating C (kN) 45
Basic Static Load Rating C0 (kN) 153
Reference Speed (rpm) 2200
Limiting Speed (rpm) 4500
Bearing Part Complete bearing
Axial Load Capability Single-direction
Shaft Washer WS 81109
Housing Washer GS 81109
Number of Rows 1
Cage Non-metallic
Tolerance Class Normal
Bearing Material Bearing steel
Coating Without
Outside Diameter Shaft Washer d1 (mm) 65
Bore Diameter Housing Washer D1 (mm) 47
Height Shaft Washer B (mm) 4
Chamfer Dimension Housing Washer r1,2 (mm) min. 0.6
Abutment Diameter Shaft da Min (mm) min. 63
Abutment Diameter Housing Da Max (mm) max. 47
Fillet Radius ra (mm) max. 0.6
Fatigue Load Limit Pu (kN) 15.3
Minimum Axial Load Factor (A) 0.00187
Roller and Cage Thrust Assembly K 81109 TN
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bearing data, Design considerations
- Tolerances: table, table, values
- Design considerations: table

Bearing interfaces
- Seat tolerances for standard conditions
Warning
Image may differ from product. See technical specification for details.
Feature
- High axial load carrying capacity
- High stiffness
- Long service life
- Require little axial space
- Separable design


Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk