Schneider Electric Harmony XB5 ZB5AK1243 Illuminated Selector Switch Head Red 22mm 1pc

#Nomor SKU S017081719
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number ZB5AK1243
Unit 1pc
Range of Product Harmony XB5
Product or Component Type Head for illuminated selector switch
Product Compatibility Integral LED
Device Short Name ZB5
Bezel Material Dark grey plastic
Mounting Diameter (mm) 22
Head Type Standard
Sale Per Indivisible Quantity 1
Shape of Signaling Unit Head Round
Type of Operator stay put
Operator Profile Red standard handle
Operator Position Information 2 positions 90°
CAD Overall Width (mm) 29
CAD Overall Height (mm) 29
CAD Overall Depth (mm) 43
Net Weight (kg) 0.016
Mechanical Durability 1000000 cycles
Station Name XALD 1-5 cut-outs, XALK 2-5 cut-outs
Device Presentation Basic element
Protective Treatment TH
M Code 49784605
Berat (Kg) 0.1
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 24 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This red illuminated switch head for integral LED provides an ergonomic interface for controlling your machines. It is supplied with standard handle and can easily be installed on compatible selector switch units. It provides a clear help in setting your machines in various operating modes, even in darker control rooms. It offers a clear visual feedback. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It makes it ideal for operation in harsh environments.

Ketentuan dan Kondisi Barang

Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan