Sumitomo Electric Insert TBGT-W TBGT060104L-W AC530U 1box(10pcs)

#Nomor SKU S016365865
Wishlist
Rp2.399.900
Persediaan

Spesifikasi Produk

Model Number TBGT060104L-W AC530U
Unit 1box(10pcs)
Hole Diameter D1 (phi mm) 2.2
Thickness s (mm) 1.59
Nose Radius r (mm) 0.4
Chip breaker One side
With Or Without Hole Yes
Thickness (mm) 1.59
Hand Left
Material AC530U
Type Positive
Corner Height Tolerance (mm) +/- 0.025
Cutting Blade Length (mm) 6.9
Inscribed Circle Diameter (phi mm) 3.97
Corner Radius (mm) 0.4
Thickness Tolerance (mm) +/- 0.13
Inscribed Circle Tolerance (mm) +/- 0.025
Shape Equilateral triangle 60 degrees
Hole Shape Partially cylindrical hole one side 40 degrees - 60 degrees
Clearance Angle (degree) 5
Inscribed Circle Diameter D (phi mm) 3.97
Blade Length l (mm) 6.9
M Code 34819197
Berat (Kg) 0.9
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 01 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan