Sumitomo Electric Insert TBGT-W (Mata Pahat Bubut)

Sebelum PPN:
Rp1.999.900 - Rp3.299.900
Spesifikasi
Chip breakerOne side
With Or Without HoleYes
Thickness (mm)1.59
Clearance Angle (degree)5
Corner Height Tolerance (mm)+/- 0.025
Cutting Blade Length (mm)6.9
Hole ShapePartially cylindrical hole one side 40 degrees - 60 degrees
Inscribed Circle Diameter (phi mm)3.97
Inscribed Circle Tolerance (mm)+/- 0.025
ShapeEquilateral triangle 60 degrees
Thickness Tolerance (mm)+/- 0.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For items shipped separately, if ordered by cash on delivery, it will be shipped after the next day

Ulasan Produk

Tidak ada ulasan