Sumitomo Electric Sumitube F2 (Z) 5x0.25 Black 1roll

#Nomor SKU S016331914
Wishlist
Rp5.099.900
Persediaan

Spesifikasi Produk

Model Number 5x0.25
Unit 1roll
Shrink Completion Temperature (°C) 90
Wall Thickness (mm) Before shrinkage: 0.25 (reference value) After shrinkage: 0.56 (maximum value)
Tensile Strength (MPa) Before aging: 10.4 or more After aging: 7.3 or more (158 degrees Celsiusx7 days)
RoHS Directive 6 substances
Dielectric Breakdown Voltage (kV) Before aging: AC2.5 or more After aging: AC2.5 or more (158 degrees Celsiusx7 days, residual rate 50% or more)
Conformity Standard Compliant with UL224 (certification file No.E48762), CSA C22.2 No.198.1 (certification file No.LR33298), Electrical Appliance and Material Safety Law, RoHS Directive
Characteristic Flame retardant, flexible, insulating
Length (m) 100
Elongation (%) Before aging: 200% or more After aging: 100% or more (158 degrees Celsiusx7 days)
Color Black
Inner diameter (phi ) Before shrinking 5.40 +/- 0.30mm 2.50mm after shrinking
Withstand Voltage Before aging: AC2.5kVx60 seconds, no destruction After aging: 158 degrees Celsiusx7 days, AC2.5kVx60 seconds, no destruction
Continuous Operating Temperature (°C) -55 to 125
Name (mm) 5x0.25
Construction Single layer
Ratio 2:01
Shrinkage Factor (%) Inner diameter shrinkage: 50% or more Length change rate: 0 +/- 5%
Volume Resistivity (ohm.cm) 1.0x1014 or more
Material Electron beam crosslinked soft flame retardant polyolefin resin
Shrink Temperature 90 degrees Celsius or higher
M Code 08741214
Berat (Kg) 1.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 03 February 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulation, protection and reinforcement of wire ends and wire connections
Wire color identification and bundling
Insulation and protection of resistors and capacitors
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the Product Information
Feature
- UL and CSA standard products Flame retardant (no chlorine-based flame retardant, no specific bromine-based flame retardant (PBDE s , PBB s )) Flexible
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan