Tesa Tape Isolasi Bolak Balik Film (Double Tape) 51966.0 Transparent 50mx50mm 1roll
Rp709.900
Persediaan
Spesifikasi Produk
| Model Number | 51966.0 |
|---|---|
| Unit | 1roll |
| Length (m) | 50 |
| Width (mm) | 50 |
| Backing Material | PET |
| Color | Transparent |
| Total Thickness (µm) | 200 |
| Type of Adhesive | Acrylic |
| Elongation of Break (%) | 55.0 |
| Tensile Strength (N/cm) | 20.0 |
| Temperature Resistance (°C) | 130 (short term), 80 (long term) |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
tesa® 51966 is a transparent double-sided tape consisting of a PET backing and a highly tackified acrylic adhesive.
Main applications :
- Especially designed for converter and tape specialist business.
- Excellent converting properties.
Main applications :
- Especially designed for converter and tape specialist business.
- Excellent converting properties.
Feature
- Excellent combination of high initial tack and immediate adhesion. - Full suitability for long-term applications.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/Tesa%20Tape%20Isolasi%20Bolak%20Balik%20Film%20(Double%20Tape)%2051966_0%20Transparent%2050mx50mm%201roll/elS016191525-1.jpg)