Tesa Tape Isolasi Bolak Balik Film (Double Tape)

Sebelum PPN:
Rp399.900 - Rp809.900
Spesifikasi
Length (m)50
Backing MaterialPET
ColorTransparent
Total Thickness (µm)200
Type of AdhesiveAcrylic
Elongation of Break (%)55.0
Temperature Resistance (°C)130 (short term), 80 (long term)
Tensile Strength (N/cm)20.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
tesa® 51966 is a transparent double-sided tape consisting of a PET backing and a highly tackified acrylic adhesive. Main applications : - Especially designed for converter and tape specialist business. - Excellent converting properties.
Feature
- Excellent combination of high initial tack and immediate adhesion. - Full suitability for long-term applications.

Ulasan Produk

Tidak ada ulasan