LIQUI MOLY Motorcycle Lubricant Chain Lube (Pelumas Motor) 250ml 1pc

#Nomor SKU S015909756
Wishlist
Rp279.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color/Appearance Clear/Yellowish
Base Synthetic Oil, Additives
Form Liquid, Aerosol
Odor Characteristic
Operating Temperature Range (°C) - 30 to +180
Density (g/mL) 0.831@20°C
Flash Point (°C) - 10
Size (ml) 250
Berat (Kg) 0.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 03 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fully synthetic chain lubricating grease. Extremely adherent and waterproof. Excellent penetration ability and lubrication. Particularly suitable for fast-running chains. Reduces chain elongation and helps to extend chain service life. New complex ester technology. Full effectiveness only when used unmixed.

Properties
- reduces chain elongation
- friction and wear reducing
- resistant to acceleration forces
- excellent adhesion
- especially cold, hot and splash-water resistant
- highest load-carrying capacity
- excellent penetration action
- outstanding corrosion protection

Areas of application Initial and maintenance lubrication of power train chains. Especially suitable in dusty, dirty and corrosive atmospheres. For highly-stressed and high-speed chains with and without O-rings. Application We recommend cleaning the chain with Motorbike Chain and Brake Cleaner (Part No. 1602) before use. Spray chain with Motorbike Chain Lube. The lubricant attains its final consistency and adherence once the solvent has evaporated.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan