Spesifikasi
| Color/Appearance | Clear/Yellowish |
|---|---|
| Base | Synthetic Oil, Additives |
| Form | Liquid, Aerosol |
| Odor | Characteristic |
| Operating Temperature Range (°C) | - 30 to +180 |
| Density (g/mL) | 0.831@20°C |
| Flash Point (°C) | - 10 |
| Size (ml) | 250 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fully synthetic chain lubricating grease. Extremely adherent and waterproof. Excellent penetration ability and lubrication. Particularly suitable for fast-running chains. Reduces chain elongation and helps to extend chain service life. New complex ester technology. Full effectiveness only when used unmixed.
Properties
- reduces chain elongation
- friction and wear reducing
- resistant to acceleration forces
- excellent adhesion
- especially cold, hot and splash-water resistant
- highest load-carrying capacity
- excellent penetration action
- outstanding corrosion protection
Areas of application Initial and maintenance lubrication of power train chains. Especially suitable in dusty, dirty and corrosive atmospheres. For highly-stressed and high-speed chains with and without O-rings. Application We recommend cleaning the chain with Motorbike Chain and Brake Cleaner (Part No. 1602) before use. Spray chain with Motorbike Chain Lube. The lubricant attains its final consistency and adherence once the solvent has evaporated.
Properties
- reduces chain elongation
- friction and wear reducing
- resistant to acceleration forces
- excellent adhesion
- especially cold, hot and splash-water resistant
- highest load-carrying capacity
- excellent penetration action
- outstanding corrosion protection
Areas of application Initial and maintenance lubrication of power train chains. Especially suitable in dusty, dirty and corrosive atmospheres. For highly-stressed and high-speed chains with and without O-rings. Application We recommend cleaning the chain with Motorbike Chain and Brake Cleaner (Part No. 1602) before use. Spray chain with Motorbike Chain Lube. The lubricant attains its final consistency and adherence once the solvent has evaporated.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1yP103940070-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
