Mitutoyo Spline Micrometer SPM 331-254-30 SPM-100MX 1unit

#Nomor SKU S015902139
Wishlist
Rp7.399.900
Persediaan

Spesifikasi Produk

Model Number 331-254-30
Unit 1unit
Mitutoyo Part Number SPM-100MX
Minimum display amount (mm) 0.001
Measurement Surface (mm) phi 3 x 10
Measuring Range (mm) 75to100
M Code 18483815
Berat (Kg) 0.5
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 21 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
This Product Exclude Calibration Certificate
Feature
- Both measurement surfaces are thinned to make it especially convenient to measure the diameter of the groove of the spline shaft. - Waterproof digitalmatic micrometer specification with protection class IP65. - The measuring surface has a cemented carbide tip. - With constant pressure device. - Improved digital reliability-Equipped with an electromagnetic induction type rotary sensor. - Long battery life of about 2.4 years.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan