Mitutoyo On-Site Surface Roughness Measurement (Surftest) SJ-210 0.75MN 1unit

Rp49.999.900
Persediaan

Spesifikasi Produk

Model Number SJ-210 0.75MN
Unit 1unit
Weight (g) Approx. 500 (calculation display, drive, standard detector)
Dimensions (mm) Calculation display section / 52.1 x 65.8 x 160 (slide cover closed, detector not attached) Drive / 115 x 23 x 26 (without detector)
Filter Gaussian, 2CR75, PC75
Cutoff Value Lamadas (µm) 2.5, 8
Measuring Range (mm) (X axis) 17.5
Measurement Range (µm) (Detector) 360 (-200 to +160)
Standard Length (mm) 0.08, 0.25, 0.8, 2.5
Cut-Off Value Lamadac (mm) 0.08, 0.25, 0.8, 2.5
External Connection (I/O) USB I/F, Digimatic output, Printer output, RS-232C I/F, Footswitch I/F
Customization Parameters to be displayed and calculated can be selected
Display Size (mm) Liquid crystal (display area) /36.7x48.9
Charging Time (hour) Built-in battery/approx. 4 (may vary depending on ambient temperature)
Mitutoyo Part Number 178-560-01
Spacing (mm) (0.3-0.6) 0.01 (Number of sections: x 1, x 2, x 3, x 4, x 5, x 6, x 7, x 8, x 9, x 10, any)
Memory Backup Saves measurement conditions when power is turned off
Resolution (µm) 0.02 (360 microm), 0.006 (100 microm), 0.002 (25 microm)
M Code 38630487
Berat (Kg) 2.3
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 16 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Admission Decision : Maximum value rule/16% rule/Average value rule (Only the average value rule in the ANSI standard, only the maximum value rule/average value rule in the VDA standard) Supported Print Functions : Measurement conditions/calculation results/calculation results for each section/evaluation curve/load curve/amplitude distribution curve/environment setting items Accessories : Connection cable (12BAA303), roughness standard piece (178-601), carrying case (12BAK699), calibration stand (12BAK700), display protection sheet, AC adapter, instruction manual, one-sheet manual, warranty card Parameters : Ra, Rc, Ry, Rz, Rq, Rt, Rmax, Rp, Rv, R3z, Rsk, Rku, Rc, RPc, Rsm, Rz1max, S, HSC, RzJIS, Rppi, R delta a, R delta q, Rlr, Rmr, Rmr ( c), Rdeltac, Rk, Rpk, Rvk, Mr1, A1, A2, Vo, Rpm, tp, Htp, R, Rx, AR, customizable
Warning
This Product Exclude Calibration Certificate
Feature
- A compact one-body surface roughness measuring instrument has evolved to absorb many requests. - Equipped with a color LCD that can display not only the calculation results and measurement conditions, but also the waveform of the surface roughness. - Compatible with various roughness standards, equipped with various functions such as abundant parameters and arbitrary length measurement. Button operations and settings on the top of the main unit and inside the openable cover can be easily performed. If you press the measurement start button, the result will be displayed after measurement. - The built-in rechargeable battery allows you to take measurements in places without power. - Computation results and measured figures can be printed using the SJ-210 printer (sold separately). - When the measured cumulative distance exceeds the preset "threshold", an alarm display can be displayed. Effective for managing stylus tip wear.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan