Mitutoyo Micrometer Head (197 Series) 197-101 MHQ-50 1unit

#Nomor SKU S015891402
Wishlist
Rp6.099.900
Persediaan

Spesifikasi Produk

Model Number 197-101
Unit 1unit
Instrument Error (µm) +/- 5
Measuring Range (mm) 0-50
Scale Interval (mm) 0.005
Mitutoyo Part Number MHQ-50
Stem Shape Straight stem
Tip Shape Flat (with cemented carbide tip)
M Code 86893021
Berat (Kg) 0.6
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 16 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A straight spindle type micrometer head that uses a large diameter thimble. Since the thimble can be rotated freely with the spindle fixed, the thimble zero adjustment can be set at any position. Due to the double spindle operating mechanism, the spindle moves 1 mm with one thimble rotation. (Standard product is 0.5 mm)

- We do not deliver to private homes (detached houses / apartments).
- For separately shipped items, if you order by cash on delivery, it will be shipped the next day or later.
- Products with proofreading cannot be canceled after ordering.
- For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
- Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Warning
This Product Exclude Calibration Certificate
Feature
- Spindle straight type micrometer head with large diameter thimble. - The thimble can be freely rotated with the spindle fixed, so that the thimble can be zero-adjusted at any position. - Due to the operation mechanism of the double spindle, the spindle moves 1 mm with one rotation of the thimble. (0.5mm for standard product)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan