Mitutoyo 558 Series Contact Force Gauge DTG 546-135 DTG-50NP 1unit

#Nomor SKU S015878595
Wishlist
Rp2.799.900
Persediaan

Spesifikasi Produk

Model Number 546-135
Unit 1unit
Scale 0.02N
Mitutoyo Part Number DTG-50NP
Accuracy +/- 0.5 scale
Measurement Range 0.06-0.5N
Type Pointer type
M Code 86901297
Berat (Kg) 0.5
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 16 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
This Product Exclude Calibration Certificate
Feature
- It is possible to mechanically measure the tension that makes it difficult to capture the actual situation at the moment. It is also widely used for measuring the measurement force of dial gauges, the contact force of relays, micro switches, valves, etc., or the spring pressure of precision springs. - Since a miniature bearing is used for the arm fulcrum, stable measurement values ¿¿can be obtained.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan