Mitutoyo 543 Series ABS Digimatic Indicator ID-CX ID-C1012XB 1unit

#Nomor SKU S015878182
Wishlist
Rp3.999.900
Persediaan

Spesifikasi Produk

Model Number ID-C1012XB
Unit 1unit
Back lid specification flat
Repeat Precision (mm) 0.01 or less
Measuring Force (N) 0.9
Minimum Range (mm) 0.01
Weight (g) 170
Accessories Button-type silver oxide battery SR44 for monitor (1 piece)
Contact Point (mm) Spherical R = 1.5 (Carbide)
Return Error (mm) 0.02 or less
Display 6 digit LCD, sign
Mitutoyo Part Number 543-400B
Power Supply SR44 (button type, silver oxide battery) x 1
Wide Range Accuracy (mm) 0.02 or less
Series 543
Battery Life (continuous time) 5000
Quantization Error Not including +/- 1 count
Outer Frame Diameter (mm) 59
Measuring Range (mm) 12.7
M Code 38642432
Berat (Kg) 0.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Function : Zero set (INC length measurement system), Preset (ABS length measurement system origin setting), Direction switching, Tolerance judgment, 330 degrees display rotation function, Display value hold (when no externally connected device is installed), Calculation f (x) = Ax, data output (when external connection device is installed), function lock, low battery alarm, error alarm
Warning
This Product Exclude Calibration Certificate
Feature
- In the ABS (absolute) method, which has an absolute origin on the scale, the set origin is retained as a measurement reference point even after the power is turned off, so that troublesome home position adjustment is not required when the power is turned on again, and measurement can be performed at the same time when the power is turned on. You can start. - The adoption of the ABS method has eliminated overspeed errors. - By setting the upper and lower limits, tolerance judgment measurement can be performed. In addition, only the tolerance judgment result can be enlarged and displayed. - 7000 hours of continuous battery life with a single battery. - There is an output terminal for measurement data, and a statistical process control system or measurement system can be configured.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan